SYNTHETIC HORSE HAIR WINDOW BRUSH 10 INCH

891.316 - UNSPSC 47131605
9501027749990 1
SYNTHETIC HORSE HAIR WINDOW BRUSH 10 INCH SYNTHETIC HORSE HAIR WINDOW BRUSH 10 INCH
SYNTHETIC HORSE HAIR WINDOW BRUSH 10 INCH

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Quantity 1
EAN 0060188003163

Features

Synthetic horsehair bristles are crimped to hold a maximum amount of water
10" block takes threaded or tapered handles and cleans a wide path

Applications

Window & Vehicle cleaning

Instructions

Apply a suitable vehicle wash from Wurth range (893.036030, 893.030114, 893.030104, 893.010004) scrub surface using brush and flow through handle (891.353) to agitate and loosen soils.

Notices

10" foam block is densely filled with long trim, crimped synthetic horsehair fibre to easily remove grime and soil from windows. Takes any standard handle, threaded, or tapered and can be used with an extension pole or flow through handle (891.353).

Customers Also Viewed

Is Often Bought With

You Might Also Like